- FloClean Flow Meter Sanitary Turbine
- Flow Range 40 To 400 gpm
| Bore Size | 2 in |
| Flow Range [Max] | 400.00 gal/min |
| Use With | B16C-220A- |
| Flow Rate Range | 40 to 400 gpm |
| Operating Temperature [Max] | 300 °F |
| Flow Range [Min] | 40.00 gal/min |
| Operating Temperature [Min] | -150 °F |
| Clamp Size | 2 1/2 in |
| Weight | 0.0 LB |

