- K-Factor Scaler Frequency Divider
- Programmable Version Comes Pre-Calibrated With Blancett Series 1000 Turbine Flow Meter
features
- Converts a low level frequency output (such as the output from a turbine flow meter) into a scaled square wave output signal
- This adjustable frequency divider converts or "scales" the turbine meter output into units of measurement needed for a particular application and recognized by almost any data collection device
- The K-factor scaler provides an amplified signal, even when a frequency conversion is not required
- This signal is more immune to electrical noise and capable of transmission over longer distances than a raw turbine meter output
| Operating Temperature [Min] | -22 °F |
| Dia. | 2.78 in |
| Height | 3.650 in |
| Port Type | NPT |
| Operating Temperature [Max] | 158 °F |
| Port | 1 in |
| Weight | 0.0 LB |

