- Intelligent Frequency Converter
- Camped Aluminum Condulet Y-Enclosure
- F To I
features
- Converts turbine pulse output into linearized analog output
- Choice of 4 to 20 mA or 0 to 5 VDC output
- Accuracy of frequency measurement is ±0.1%
- Enables integration with data acquisition devices
- Two mounting styles available for ease of installation
| Operating Temperature [Max] | 158 °F |
| Operating Temperature [Min] | -22 °F |
| Weight | 0.75 LB |

