- Turbine Flow Meter Repair Kit For Model 1100 Part Number B110-500 And B110-500-1/2
description
- Blancett repair kits are designed to be field replaceable and come calibrated from the factory. Match the size indicated below with the port size of the flow meter. For use with Model 1100 Turbine Flow Meters.
| Bore Size | 0.5 in |
| Flow Range [Max] | 7.50 gal/min |
| Flow Range [Min] | 0.75 gal/min |
| Flow Rate Range | 3/4 to 7 1/2 gpm |
| Weight | 0.0 LB |

