- Quiksert® Turbine Flow Meter Repair Kit For Part Number B131-075
- Meter Bore Size x Line Size: 3.4 x 1 in
| Flow Range [Max] | 15.00 gal/min |
| Bore Size | 0.75 in |
| Use With | B131-100 |
| Flow Rate Range | 2 to 15 gpm |
| Flow Range [Min] | 2.00 gal/min |
| Weight | 0.0 LB |
| Flow Range [Max] | 15.00 gal/min |
| Bore Size | 0.75 in |
| Use With | B131-100 |
| Flow Rate Range | 2 to 15 gpm |
| Flow Range [Min] | 2.00 gal/min |
| Weight | 0.0 LB |