- Quiksert® Turbine Flow Meter Repair Kit For Part Number B132-100
- Meter Bore Size x Line Size: 1 x 2 in
| Use With | B132-100 |
| Flow Range [Max] | 50.00 gal/min |
| Flow Range [Min] | 5.00 gal/min |
| Bore Size | 1 in |
| Flow Rate Range | 5 to 50 gpm |
| Weight | 0.0 LB |
| Use With | B132-100 |
| Flow Range [Max] | 50.00 gal/min |
| Flow Range [Min] | 5.00 gal/min |
| Bore Size | 1 in |
| Flow Rate Range | 5 to 50 gpm |
| Weight | 0.0 LB |