- Quiksert® Turbine Flow Meter Repair Kit For Part Number B132-150l Meter Bore Size x Line Size: 1 1/2 x 2 in
| Bore Size | 1.5 in |
| Flow Range [Min] | 15.00 gal/min |
| Use With | B132-150 |
| Flow Rate Range | 15 to 180 gpm |
| Flow Range [Max] | 180.00 gal/min |
| Weight | 0.0 LB |
| Bore Size | 1.5 in |
| Flow Range [Min] | 15.00 gal/min |
| Use With | B132-150 |
| Flow Rate Range | 15 to 180 gpm |
| Flow Range [Max] | 180.00 gal/min |
| Weight | 0.0 LB |