- Quiksert® Turbine Flow Meter Repair Kit For Part Number B132-200
- Meter Bore Size x Line Size: 2 x 2 in
| Use With | B132-200 |
| Flow Range [Min] | 40.00 gal/min |
| Flow Rate Range | 40 to 400 gpm |
| Flow Range [Max] | 400.00 gal/min |
| Bore Size | 2 in |
| Weight | 0.0 LB |
| Use With | B132-200 |
| Flow Range [Min] | 40.00 gal/min |
| Flow Rate Range | 40 to 400 gpm |
| Flow Range [Max] | 400.00 gal/min |
| Bore Size | 2 in |
| Weight | 0.0 LB |