- Model B2800 Flow Monitor
- Microprocessor-based Flow Monitor
- Can Be Used With Turbine Flow Meters With A Frequency Output
- Flow Range 10 TO 100 scfm
- Meter Mount
features
- Displays rate and/or total
- 8-digit numeric display for flow rate and totals
- Battery-powered unit uses one "D" size 1.5 V alkaline battery for up to 3 1/2 years of service
- Loop-powered, 4 to 20 mA version available
- User-friendly programming
- Ten point linearization (advanced model only)
- Intrinsically safe (meter, remote and swivel mount versions)
- Microprocessor-based, low power consumption
| Program Level | Simplified |
| Height | 4 in |
| Units of Measure | US Gallons |
| Mounting Style | NEMA 4X (IP 66) Meter Mount |
| Operating Temperature [Min] | -22 °F |
| Power | Battery |
| Width | 5 3/4 in |
| Length | 9 1/4 in |
| Operating Temperature [Max] | 158 °F |
| Weight | 2.5 LB |

