- Model B2900 Flow Monitor
- Meter Mount
- Customer Selectable Unit of Measure
features
- Electronics are located on a single board, designed for straightforward and convenient field installation
- Can be used with almost any flow sensor producing a low amplitude AC output or contact closure signal
- Enclosed in a spacious polycarbonate NEMA 4x housing
- Displays rate and/or total
- Large eight-digit by 3/4" display for easy viewing (meter, remote and swivel mount plus hand held versions)
- Robust alarm parameters provide faster warning when something changes in the process or pipeline
- Greater control and greater visibility of batch operations
- Advanced connectivity options allow you to connect meters to your network for remote monitoring and process automation capabilities
- Updated display and totalization options provide more flow information, including simultaneous display of rate and total as well as standard, batch and grand totals
| Units of Measure | Customer Selectable |
| Power | Battery |
| Length | 5 3/4 in |
| Width | 4 in |
| Program Level | Advanced |
| Height | 9 1/4 in |
| Mounting Style | Meter Mount |
| Weight | 3.0 LB |

