- Metal Gas Can and Accessory
- Red
| Handle Position | Top |
| Color | Red |
| Usage | Fuel |
| Type | Metal Gas Can |
| Material | Steel |
| No. of Handles | 3 |
| Capacity Volume | 5 gal |
| Weight | 8.3 LB |
| Handle Position | Top |
| Color | Red |
| Usage | Fuel |
| Type | Metal Gas Can |
| Material | Steel |
| No. of Handles | 3 |
| Capacity Volume | 5 gal |
| Weight | 8.3 LB |