- Metal Gas Can and Accessory
- Red
| Material | Steel |
| Type | Carrier w/Cloth Strap |
| Diameter | N/A |
| Color | Red |
| For Model No. | 11010 |
| Weight | 3.5 LB |
| Material | Steel |
| Type | Carrier w/Cloth Strap |
| Diameter | N/A |
| Color | Red |
| For Model No. | 11010 |
| Weight | 3.5 LB |