- RhinoRamps® Platforms
- 12000 lb [Max] Load Capacity
features
- Core-Trac non-skid feet
- 17° incline for low clearance vehicles
| Type | Ramp |
| Platform Material | Plastic |
| Load Capacity [Max] | 12000 lbs |
| Weight | 22.81 LB |
| Type | Ramp |
| Platform Material | Plastic |
| Load Capacity [Max] | 12000 lbs |
| Weight | 22.81 LB |