- Metal Gas Can and Accessory
- Silver
| Mounting | Screw-On |
| Diameter | 1 1/4 in |
| For Model No. | 11010 |
| Material | Metal |
| Color | Silver |
| Type | Flexible Spout |
| Weight | 1.5 LB |
| Mounting | Screw-On |
| Diameter | 1 1/4 in |
| For Model No. | 11010 |
| Material | Metal |
| Color | Silver |
| Type | Flexible Spout |
| Weight | 1.5 LB |