- Self-Venting Can
- Red
| Color | Red |
| Handle Position | Top, Back |
| Material | HDPE |
| Capacity Volume | 6 gal |
| Type | Gas |
| No. of Handles | 2 |
| Weight | 1.15 LB |
| Color | Red |
| Handle Position | Top, Back |
| Material | HDPE |
| Capacity Volume | 6 gal |
| Type | Gas |
| No. of Handles | 2 |
| Weight | 1.15 LB |