- Self-Venting Can
- Yellow
| Handle Position | Top, Back |
| No. of Handles | 2 |
| Color | Yellow |
| Capacity Volume | 5 gal |
| Type | Diesel |
| Material | HDPE |
| Weight | 1.33 LB |
| Handle Position | Top, Back |
| No. of Handles | 2 |
| Color | Yellow |
| Capacity Volume | 5 gal |
| Type | Diesel |
| Material | HDPE |
| Weight | 1.33 LB |