- Self-Venting Can
- Blue
| Handle Position | Top, Back |
| Capacity Volume | 6 1/2 gal |
| Type | Water |
| No. of Handles | 2 |
| Material | HDPE |
| Color | Blue |
| Weight | 1.25 LB |
| Handle Position | Top, Back |
| Capacity Volume | 6 1/2 gal |
| Type | Water |
| No. of Handles | 2 |
| Material | HDPE |
| Color | Blue |
| Weight | 1.25 LB |