- 1 hp
- 1,725/1,425 rpm
- 208-230/460
- Three Phase
- 60/50 Hz
applications
- Washdown and other corrosive environments
- High pressure cleanup
- Areas of high humidity
- Where chemical sanitizers are used
- Poultry, meat, seafood and other food processing and pharmaceutical applications
- Feather pickers
- Conveyors
- Slicers
- Carcass polishers
features
- All stainless steel external components
- SprayGuard™ encapsulated windings
- Moisture-managed conduit box features submersible motor technology
- Superior motor life
- High quality premium seal
- Custom internal lip seals
- Extended, tight fit shaft clearance hole
- Oil- and weather-resistant breather vent
- Extended rabbet construction for tight interference fit
- Flared shell for condensation relief
- Increased plant efficiency
- Decreased downtime
- Decreased production costs
compliances
- 0
| Frame Material | Stainless Steel |
| Frame | 145TC |
| Model | 1311017124 |
| Insulation | F |
| Washdown Duty | Yes |
| Mounting | C-Face - With Base |
| Enclosure | TEFC |
| Full Load Amps | 3.2/1.6-3.6/1.8 |
| Voltage | 208-230/460 |
| Motor Application | Washdown Duty |
| Hz | 60 Hz, 50 Hz |
| C Dimension | 14.06 in |
| Voltage Rating | 460, 230, 208 |
| Phase | Three Phase |
| Service Factor | 1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load rpm | 1725 rpm |
| RPM | 1800 rpm |
| Weight | 53.0 LB |

