- 1/2 hp
- 1140 rpm
- 208-230/460
- Three Phase
- 60/50 Hz
| Voltage | 208-230/460 |
| Mounting | Belly Band |
| Full Load Amps | 1.96/.98 |
| Frame Material | Rolled Steel |
| Phase | Three Phase |
| Enclosure | TEAO |
| Motor Application | Condenser Fan |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Voltage Rating | 460, 230, 208 |
| Frame | 56 |
| HP | 1/2 |
| Insulation | B |
| Full Load rpm | 1140 rpm |
| RPM | 1200 rpm |
| Hz | 60 Hz, 50 Hz |
| Weight | 24.0 LB |

