- 1 hp
- 1725 rpm
- 208-230/460
- Three Phase
- 60/50 Hz
applications
- Washdown and other corrosive environments
- High pressure cleanup
- Areas of high humidity
- Where chemical sanitizers are used
- Poultry, meat, seafood and other food processing and pharmaceutical applications
- Feather pickers
- Conveyors
- Slicers
- Carcass polishers
features
- All stainless steel external components
- SprayGuard™ encapsulated windings
- Moisture-managed conduit box features submersible motor technology
- Superior motor life
- High quality premium seal
- Custom internal lip seals
- Extended, tight fit shaft clearance hole
- Oil- and weather-resistant breather vent
- Extended rabbet construction for tight interference fit
- Flared shell for condensation relief
- Increased plant efficiency
- Decreased downtime
- Decreased production costs
compliances
- 0
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Model | 1321007139 |
| Frame | 56C |
| Motor Application | Washdown Duty |
| Service Factor | 1.15 |
| Enclosure | TENV |
| Insulation | F |
| Full Load Amps | 3.2/1.6-3.4/1.7 |
| Phase | Three Phase |
| Mounting | C-Face - With Base |
| Hz | 60 Hz, 50 Hz |
| Voltage Rating | 460, 230, 208 |
| C Dimension | 13.15 in |
| Voltage | 208-230/460 |
| RPM | 1800 rpm |
| Frame Material | Stainless Steel |
| Weight | 57.0 LB |

