- 1/8"
- 4.5" Long
- Regular Length
- Balldriver® Blades w/Proguard™ Dry Surface Technology
| Inch/Metric | Inch |
| Length | 4 1/2 in |
| Type | Balldriver® |
| Key Size | 1/8 in |
| Weight | 0.02 LB |
| Inch/Metric | Inch |
| Length | 4 1/2 in |
| Type | Balldriver® |
| Key Size | 1/8 in |
| Weight | 0.02 LB |