- Inch
- L-Wrench Type
| Long Arm Length | 260 mm |
| Inch/Metric | Inch |
| End Style | Ball |
| Type | L-Wrench |
| Short Arm Length | 55 mm |
| Length Series | Long Arm |
| Weight | 1.0 LB |
| Long Arm Length | 260 mm |
| Inch/Metric | Inch |
| End Style | Ball |
| Type | L-Wrench |
| Short Arm Length | 55 mm |
| Length Series | Long Arm |
| Weight | 1.0 LB |