- L-Wrench, Ball End
- 15 Keys
| Material | Protanium High Torque Steel |
| No. of Keys | 15 |
| Length Series | Long Arm |
| Type | Ball End, L-Wrench |
| Model Number | BLX15M |
| Weight | 0.0 LB |
| Material | Protanium High Torque Steel |
| No. of Keys | 15 |
| Length Series | Long Arm |
| Type | Ball End, L-Wrench |
| Model Number | BLX15M |
| Weight | 0.0 LB |