Skip to content Skip to navigation menu
Bondhus Corp.11054

11054

Balldriver® Insert Bit Singles
Item #102927758
  • 2.5 mm
  • 1" Long
  • 10 Pieces
  • Balldriver® Insert Bit Singles
Bondhus Corp.11054
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.5 mm
  • 1" Long
  • 10 Pieces
  • Balldriver® Insert Bit Singles
Inch/Metric Metric
Length 1 in
Key Size 2.5 mm
Type Balldriver®
Weight 0.178 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison