- 5/32"
- 5.1" Long
- Regular Length
- Balldriver® Blades w/Proguard™ Dry Surface Technology
| Key Size | 5/32 in |
| Inch/Metric | Inch |
| Length | 5.100 in |
| Type | Balldriver® |
| Weight | 0.03 LB |
| Key Size | 5/32 in |
| Inch/Metric | Inch |
| Length | 5.100 in |
| Type | Balldriver® |
| Weight | 0.03 LB |