- 5/16"
- 7.3" Long
- Regular Length
- Balldriver® Blades w/Proguard™ Dry Surface Technology
| Inch/Metric | Inch |
| Length | 7.300 in |
| Key Size | 5/16 in |
| Type | Balldriver® |
| Weight | 0.35 LB |
| Inch/Metric | Inch |
| Length | 7.300 in |
| Key Size | 5/16 in |
| Type | Balldriver® |
| Weight | 0.35 LB |