- 5/64" Key Size
- 3.5" Long
- HEX Screwdriver
description
- Balldriver® screwdrivers feature color coded and ergonomically designed handles that are comfortable to use. Only available for Bondus, Protanium™ steel blades means these are the strongest ballpoints available. The handles are proportioned to provide maximum torque without breakage. These screwdrivers provide the greatest time savings for maintenance, assembly, and adjustment of hexagonal socket screws. They are available in regular and long lengths.
| Overall Length | 4.7 in |
| Shank Material | Steel |
| Length | 3 1/2 in |
| Shank Finish | Black |
| Shank Type | Hex |
| Tip Type | Hex Ball |
| Type | Black |
| Key Size | 5/64 in |
| Tip Finish | Black |
| Handle Material | Thermoplastic, Soft Rubber Coating |
| Inch/Metric | Inch |
| Tip Size | 5/64 in |
| Shank Length | 2.6 in |
| Weight | 0.02 LB |

