- 5/16" Key Size
- 5.6" Long
- HEX Screwdriver
description
- Balldriver® screwdrivers feature color coded and ergonomically designed handles that are comfortable to use. Only available for Bondus, Protanium™ steel blades means these are the strongest ballpoints available. The handles are proportioned to provide maximum torque without breakage. These screwdrivers provide the greatest time savings for maintenance, assembly, and adjustment of hexagonal socket screws. They are available in regular and long lengths.
| Tip Finish | Black |
| Shank Length | 5.6 in |
| Length | 5.600 in |
| Tip Type | Hex Ball |
| Shank Material | Steel |
| Tip Size | 5/16 in |
| Overall Length | 10.4 in |
| Shank Type | Hex |
| Inch/Metric | Inch |
| Shank Finish | Black |
| Type | Black |
| Handle Material | Thermoplastic, Soft Rubber Coating |
| Key Size | 5/16 in |
| Weight | 1.5 LB |

