- 5/32" Key Size
- 7.4" Long
- HEX Screwdriver
description
- Balldriver® screwdrivers feature color coded and ergonomically designed handles that are comfortable to use. Only available for Bondus, Protanium™ steel blades means these are the strongest ballpoints available. The handles are proportioned to provide maximum torque without breakage. These screwdrivers provide the greatest time savings for maintenance, assembly, and adjustment of hexagonal socket screws. They are available in regular and long lengths.
| Tip Finish | Black |
| Tip Size | 5/32 in |
| Shank Length | 7.4 in |
| Shank Finish | Black |
| Handle Material | Thermoplastic, Soft Rubber Coating |
| Tip Type | Hex Ball |
| Shank Material | Steel |
| Overall Length | 11.7 in |
| Inch/Metric | Inch |
| Type | Black |
| Length | 7.400 in |
| Key Size | 5/32 in |
| Shank Type | Hex |
| Weight | 0.11 LB |

