Skip to content Skip to navigation menu
Balldriver® Hex Screwdriver

116-10760

Balldriver® Hex Screwdriver
Item #102890814
  • 4 mm Key Size
  • 179 mm Long
  • HEX Screwdriver
Balldriver® Hex Screwdriver
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 mm Key Size
  • 179 mm Long
  • HEX Screwdriver

description

  • Balldriver® screwdrivers feature color coded and ergonomically designed handles that are comfortable to use. Only available for Bondus, Protanium™ steel blades means these are the strongest ballpoints available. The handles are proportioned to provide maximum torque without breakage. These screwdrivers provide the greatest time savings for maintenance, assembly, and adjustment of hexagonal socket screws. They are available in regular and long lengths.
Type Black
Key Size 4 mm
Inch/Metric Metric
Length 179.000 mm
Weight 0.11 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison