- 9 Pieces
- 2 mm to 12 mm
- 3 in Long
- Balldriver® Power Bits
- w/Black Finish
| Material | Steel |
| Type | Balldriver® |
| Length | 3 in |
| Key Size | 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm, 12 mm |
| No. of Keys | 9 |
| Inch/Metric | Metric |
| Handle Lengths | N/A |
| Model | N/A |
| Weight | 0.6 LB |

