- 12 Keys
- Black
description
- Compact Balldriver® L-Wrench sets are ideal where a variety of tool sizes are required. All sets are packaged in our patented Bondex™ tool case. Wrenches slip easily into individually-marked slots and twist to lock securely in place.
| Type | Black |
| Key Size | .5, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16 |
| Design | L-Wrench |
| Inch/Metric | Inch |
| No. of Keys | 12 |
| Weight | 0.56 LB |

