- 13 Keys
- Black
description
- Compact Balldriver® L-Wrench sets are ideal where a variety of tool sizes are required. All sets are packaged in our patented Bondex™ tool case. Wrenches slip easily into individually-marked slots and twist to lock securely in place.
| Inch/Metric | Inch |
| No. of Keys | 13 |
| Key Size | 1/20 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in |
| Design | L-Wrench |
| Type | Black |
| Model | BLX13 |
| Weight | 0.9 LB |

