- 14 Keys
- Plated
description
- Compact Balldriver® L-Wrench sets are ideal where a variety of tool sizes are required. All sets are packaged in our patented Bondex™ tool case. Wrenches slip easily into individually-marked slots and twist to lock securely in place.
| No. of Keys | 14 |
| Model | BLX15M |
| Inch/Metric | Metric |
| Type | Plated |
| Key Size | 1.27 mm, 1.5 mm, 2.0 mm, 2.5 mm, 3.0 mm, 3.5 mm, 4.0 mm, 4.5 mm, 5.0 mm, 5.5 mm, 6.0 mm, 7.0 mm, 8.0 mm, 9.0 mm, 10 mm |
| Design | L-Wrench |
| Weight | 1.0 LB |

