Skip to content Skip to navigation menu
Balldriver® Insert Bit Singles

116-11014

Balldriver® Insert Bit Singles
Item #102884548
  • 3/8"
  • 1.5" Long
  • 1 Piece
  • Balldriver® Insert Bit Singles
Balldriver® Insert Bit Singles
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8"
  • 1.5" Long
  • 1 Piece
  • Balldriver® Insert Bit Singles
Key Size 3/8 in
Inch/Metric Inch
Type Balldriver®
Length 1 1/2 in
Weight 0.04 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison