Skip to content Skip to navigation menu
Bondhus Corp.116-11036

116-11036

Balldriver® Power Bits
Item #101751252
  • 12 Pieces
  • 5/64" to 1/2"
  • 1 in Long
  • Balldriver® Power Bits
  • w/Black Finish
Bondhus Corp.116-11036
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 Pieces
  • 5/64" to 1/2"
  • 1 in Long
  • Balldriver® Power Bits
  • w/Black Finish
Length 1 in
Inch/Metric Inch
No. of Keys 12
Material Steel
Type Balldriver®
Handle Lengths N/A
Key Size 1/2 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in
Model N/A
Weight 0.34 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison