Skip to content Skip to navigation menu
Hex L-Wrench Singles

116-12117

Hex L-Wrench Singles
Item #101752441
  • 9/16"
  • 9.1" Long
  • Long Length
  • Hex L-Wrench Singles
Hex L-Wrench Singles
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9/16"
  • 9.1" Long
  • Long Length
  • Hex L-Wrench Singles
Key Size 9/16 in
Type Long Arm
Inch/Metric Inch
Length 9.100 in
Weight 0.83 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison