- 9 Inch, 7 Metric, 8 Star Keys
- Black
description
- Fold-up key sets are compact, fitting easily into pockets or toolboxes. The handles are color-coded for easy identification. Tool assortments are aimed at making any type of job easier. Precision tips eliminate cutoff burrs and the comfortable handle provides sturdy grip. All tools feature a black finish.
| Design | Fold-Up |
| Inch/Metric | Inch, Metric, Star |
| Model | HF24 |
| No. of Keys | 9 Inch, 7 Metric, 8 Star |
| Key Size | 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 1.5 mm, 2 mm, 2.5 mm, 3.0 mm, 4.0 mm, 5.0 mm, 6.0 |
| Type | Black |
| Weight | 1.04 LB |

