- 5 Keys
- Black
description
- Fold-up key sets are compact, fitting easily into pockets or toolboxes. The handles are color-coded for easy identification. Tool assortments are aimed at making any type of job easier. Precision tips eliminate cutoff burrs and the comfortable handle provides sturdy grip. All tools feature a black finish.
| Type | Black |
| No. of Keys | 5 |
| Design | Fold-Up |
| Inch/Metric | Inch |
| Key Size | 3/16, 7/32, 1/4, 5/16, 3/8 |
| Weight | 0.5 LB |

