- 9 Keys
- Black
description
- Fold-up key sets are compact, fitting easily into pockets or toolboxes. The handles are color-coded for easy identification. Tool assortments are aimed at making any type of job easier. Precision tips eliminate cutoff burrs and the comfortable handle provides sturdy grip. All tools feature a black finish.
| Design | Fold-Up |
| Inch/Metric | Inch |
| Key Size | 1/20 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in |
| Model | HF9S |
| Type | Black |
| No. of Keys | 9 |
| Weight | 0.19 LB |

