Skip to content Skip to navigation menu
Bondhus Corp.116-12954

116-12954

Balldriver® L-Wrench Singles
Item #101797224
  • 2.5 mm
  • 3.5" Long
  • 10 Pieces
  • Balldriver® L-Wrench Singles
Bondhus Corp.116-12954
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.5 mm
  • 3.5" Long
  • 10 Pieces
  • Balldriver® L-Wrench Singles
Length 3 1/2 in
Type Balldriver®
Key Size 2.5 mm
Inch/Metric Metric
Weight 1.068 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison