Skip to content Skip to navigation menu
Bondhus Corp.116-12984

116-12984

Balldriver® L-Wrench Singles
Item #101761774
  • 14 mm
  • 10.4" Long
  • 1 Piece
  • Balldriver® L-Wrench Singles
Bondhus Corp.116-12984
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 mm
  • 10.4" Long
  • 1 Piece
  • Balldriver® L-Wrench Singles
Length 10.400 in
Key Size 14 mm
Inch/Metric Metric
Type Balldriver®
Weight 0.89 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison