- 9/64" Key Size
- 8.3" Long
- Hex T-Handle
description
- Balldriver® T-handles are built to last with Protanium™ High Torque Steel. They feature welded steel handles with cushion grips sized for maximum torque while protecting ballpoint and screw from rounding or stripping.
| Key Size | 9/64 in |
| Inch/Metric | Inch |
| Length | 8.300 in |
| Type | Black |
| Weight | 0.39 LB |

