- 8 mm Key Size
- 262 mm Long
- Hex T-Handle
description
- Balldriver® T-handles are built to last with Protanium™ High Torque Steel. They feature welded steel handles with cushion grips sized for maximum torque while protecting ballpoint and screw from rounding or stripping.
| Type | Black |
| Key Size | 8 mm |
| Length | 262.000 mm |
| Inch/Metric | Metric |
| Weight | 0.08 LB |

