- 5/32" Key Size
- 5.2" Long
- Hex T-Handle
description
- Each hex tool provides for long reach with its Protanium™ steel blade. Sizes are clearly marked on each color-coded handle. The base can be mounted to a wall or work bench. All tools have a black finish.
| Inch/Metric | Inch |
| Key Size | 5/32 in |
| Type | Black |
| Length | 5.200 in |
| Weight | 0.75 LB |

