- 5/16" Key Size
- 7.4" Long
- Hex T-Handle
description
- Each hex tool provides for long reach with its Protanium™ steel blade. Sizes are clearly marked on each color-coded handle. The base can be mounted to a wall or work bench. All tools have a black finish.
| Length | 7.400 in |
| Key Size | 5/16 in |
| Inch/Metric | Inch |
| Type | Black |
| Weight | 1.3 LB |

