Skip to content Skip to navigation menu
Standard T-Handle Hex Tool Single

116-13360

Standard T-Handle Hex Tool Single
Item #101759564
  • 4 mm Key Size
  • 136 mm Long
  • Hex T-Handle
Standard T-Handle Hex Tool Single
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 mm Key Size
  • 136 mm Long
  • Hex T-Handle

description

  • Each hex tool provides for long reach with its Protanium™ steel blade. Sizes are clearly marked on each color-coded handle. The base can be mounted to a wall or work bench. All tools have a black finish.
Type Black
Length 136.000 mm
Inch/Metric Metric
Key Size 4 mm
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison