- 5 mm Key Size
- 150 mm Long
- Hex T-Handle
description
- Each hex tool provides for long reach with its Protanium™ steel blade. Sizes are clearly marked on each color-coded handle. The base can be mounted to a wall or work bench. All tools have a black finish.
| Length | 150.000 mm |
| Key Size | 5 mm |
| Type | Black |
| Inch/Metric | Metric |
| Weight | 1.12 LB |

