- 6 mm Key Size
- 173 mm Long
- Hex T-Handle
description
- Each hex tool provides for long reach with its Protanium™ steel blade. Sizes are clearly marked on each color-coded handle. The base can be mounted to a wall or work bench. All tools have a black finish.
| Key Size | 6 mm |
| Inch/Metric | Metric |
| Type | Black |
| Length | 173.000 mm |
| Weight | 0.5 LB |

