- 8 Pieces
- T9 to T40
- 2.5" to 4.6" Lengths
- Ballstar® Screwdriver Set
- w/Progard™ Dry Surface Technology
| Type | Ballstar® |
| No. of Keys | 8 |
| Material | Steel |
| Inch/Metric | Torx® |
| Key Size | T9, T10, T15, T20, T25, T27, T30, T40 |
| Handle Lengths | 2.5 in 2.7 in 2.9 in 3.2 in 3.5 in 3.8 in 4.2 in 4.6 in |
| Model | STX8 |
| Weight | 1.11 LB |

